Shop All Pressure Washers
Mi-T-M
Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer
Mfr # CW-2004-SME3
Zoro # G5210418
original price:
$6,092.76
27% off
new price: $4,429.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,429.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2000 psi
- Pressure Washer Style Stationary
- Power Type Electric
- Pressure Washer Water Type Cold
- Pressure Washer Flow Rate 3.9 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # CW-2004-SME3
- Zoro # G5210418
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 2000 psi |
Pressure Washer Style | Stationary |
Power Type | Electric |
Pressure Washer Water Type | Cold |
Pressure Washer Flow Rate | 3.9 gpm |
Operating Pressure | 2000 psi |
Pressure Washer Duty Rating | Light Duty |
Item | Pressure Washer |
Pump Drive | Belt |
HP | 6 HP |
Description
Pressure Washer, Electric, Pressure Washer Water Type Cold, Pump Drive Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupling Plug, 3/8 (F) x 22mm (1MDL7)
- BULLDOG WINCH 18oz 304 Stainless Drink Bottle w/Screw-on Finger Hold Lid (80049)
- ZEP Handle, Acetal (RST0025)
- AMERICAN FIRE GLASS 1/2 in Zion Reflective Fire Glass, 10 Lb Bag (AFF-ZIRF12-10)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-0M10)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer, HP: 8 HP (CW-3004-SME3)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3208)
- MI-T-M Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0MEH)
- MI-T-M Cold Water Gas Pressure Washer, 3500 psi (JCW-3504-2MHB)
- MI-T-M Medium Duty 2400 psi 2.6 gpm Hot Water Gas Pressure Washer (GH-2403-0GAH)
- UNGER Window Washer, 28 1/4 in L Handle, Nylon (UHP3C)
- Mi-T-M Pressure Washers