Shop All Pressure Washers
Mi-T-M
Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer
Mfr # GH-1502-0GA10S
Zoro # G8493877
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,722.99
Free 30-Day Returns
Key Features
- Pressure Washer Duty Rating Light Duty
- Power Type Electric
- Pressure Washer Flow Rate 2 gpm
- Water Output Temp. 200 Degrees to 300 Degrees F
- Plug Type 5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # GH-1502-0GA10S
- Zoro # G8493877
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 33 in |
Hose Dimensions | 3/8 in x 50 ft |
Length | 34 in |
Width | 29 in |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,500 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 2 gpm, Detergent Injection System Yes, 2 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, Water Input Temp. 50 Degrees to 90 Degrees F, Water Output Temp. 200 Degrees to 300 Degrees F, Net Weight 250 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fence Post, 72 H x 3 1/2 W In., Steel (46V229)
- DB ELECTRICAL Hydraulic Pump for John Deere 4000 4020 4040 4230 AR94661 R71587 (1401-1201)
- ILC Replacement For EZGO CUSHMAN TEXTRON 490650724 (49065-0724)
- STENS Control Cable For Mtd Cub Cadet Troy Bilt Tb110 Tb130 946-0957 290-641 (290-641)
- MI-T-M Cold Water Gas Pressure Washer, 5 GPM, G (CWC-5005-4MGH)
- MI-T-M Medium Duty 2500 psi 3.2 gpm Cold Water Electric Pressure Washer (GC-2503-0ME1)
- MI-T-M Hot Water Gas Pressure Washer, 389cc, 35 (HSP-3504-3MGH)
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-3200-0DMM)
- MI-T-M Medium Duty 3000 psi 2.8 gpm Hot Water Gas Pressure Washer (GH-3003-3MGH)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3003-3MGM)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3004-0EGM)
- Mi-T-M Pressure Washers