Shop All Pressure Washers
Mi-T-M
Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer
Mfr # JP-1502-4ME1
Zoro # G1565606
Free Shipping & Returns
$2,083.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1500 psi
- Width 21 in
- Piston Material Ceramic
- Volts/Phase 120/1
- Height 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # JP-1502-4ME1
- Zoro # G1565606
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 21 in |
Height | 24 1/2 in |
Length | 37 in |
Hose Dimensions | 3/8 in x 50 ft |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,500 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 2 gpm, Detergent Injection System Yes, 2 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 50 ft, Water Input Temp. 175 Degrees F, Net Weight 90 lb, 1 yr Electric Motor, 7 yr Pump Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Stall Chain BURGUNDY (10444-BU)
- FABRICATION ENTERPRISES CanDo® Exercise Band Handles with D-Ring, 10 Pairs (10-3220-10)
- MTD Lever-Manual Pto (647-04151)
- MIDWEST RAKE Scarifier Lute, 30", 82" Handle, Wrap (52032)
- MI-T-M Hot Water LP Pressure Washer, 8 HP, 3000 (HG-3004-1230)
- MI-T-M Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer (GH-1502-0GA10)
- MI-T-M Pressure Washer, 30 in L, 21 in W (GC-2403-0MMB)
- MI-T-M Pressure Washer, 46 1/2 in L, 28 in W (GBA-4200-0DAM)
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-3000-0MHB)
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer (HSP-3504-3MGK)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- Mi-T-M Pressure Washers