Shop All Pressure Washers
Mi-T-M
Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer
Mfr # CD-1502-3MUH
Zoro # G1565588
original price:
$1,803.03
28% off
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1500 psi
- Pump Type Crankshaft
- Water Input Temp. 125 Degrees F
- Usable Hours per Week 10 to 20
- Length 20 in
Product Information
- Brand Mi-T-M
- MFR # CD-1502-3MUH
- Zoro # G1565588
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 20 in |
Hose Dimensions | 3/8 in x 25 ft |
Height | 14 in |
Width | 11 1/2 in |
Details
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,500 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Carry, 2 gpm, Detergent Injection System Yes, 2 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 25 ft, Water Input Temp. 125 Degrees F, Net Weight 76 lb, 1 yr Electric Motor, 7 yr Pump Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR 5/8 METAL HOSE REPAIR (9002M)
- STOVETOP EXTENDER Stovetop Extender SE24BL 24 Inch Stovetop Extender - Black (SE24BL)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- CO-LINE WELDING Co-line Welding Lockable 2-way Gate Latch - R-158-2L (54017)
- MI-T-M Heavy Duty 4000 psi Water Electric Pressure Washer (GC-4004-0MEW1)
- MI-T-M Pressure Washer, 40 in L, 22 1/2 in W (GA-4200-0DAM)
- MI-T-M Heavy Duty 3500 psi 2.8 gpm Cold Water Gas Pressure Washer (GC-3500-0MMB)
- MI-T-M Heavy Duty 4000 psi 3.4 gpm Cold Water Gas Pressure Washer (GC-4000-0MMB)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-0M10)
- MI-T-M Medium Duty 2500 psi 2.5 gpm Hot Water Gas Pressure Washer (GPH-2500-0GMM)
- EARTHWISE 1650 PSI 1.4 GPM Electric Pressure Washer, 1650 PSI (PW16503)
- Mi-T-M Pressure Washers