Shop All Pressure Washers
Mi-T-M
Light Duty 1500 psi 1.8 gpm Hot Water Electric Pressure Washer
Mfr # GH-1502-LM10
Zoro # G2169021
product price: $3,840.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,840.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Power Type Electric
- Piston Material Solid Ceramic
- Pressure Washer Water Type Hot
- Height 59 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # GH-1502-LM10
- Zoro # G2169021
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 59 1/2 in |
Width | 35 1/2 in |
Hose Dimensions | 3/8 in x 50 ft |
Length | 57 1/2 in |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,500 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 1.8 gpm, Detergent Injection System Yes, 2 hp HP, Volts/Phase 120/1, Pump Drive Belt, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Liquid Propane, Water Output Temp. 190 Degrees to 200 Degrees F, Net Weight 363 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Adapter-Elbow (737-04357A)
- RAZOR-BACK Trenching Shovel, Steel Blade, 43 in L Fiberglass Handle (47034)
- NYLGLO Idaho Flag, 5x8 Ft, Nylon (141380)
- CHAMPION SPORTS Pitchers Plate, 6.5 lb., Rubber (80)
- MI-T-M CM Series Gas Pressure Washer, 420cc Mi- (CM-4200-0MMB)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3003-3MGM)
- MI-T-M Heavy Duty 3500 psi 2.8 gpm Cold Water Gas Pressure Washer (GC-3500-0MKB)
- MI-T-M Medium Duty 2400 psi Cold Water Electric Pressure Washer, HP: 8 HP (CW-2405-4ME3)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Gas Pressure Washer (GC-3004-0MKD)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1002-4MUH)
- WESTWARD Light Duty 1500 psi 1.3 gpm Cold Water Electric Pressure Washer (49C154)
- Mi-T-M Pressure Washers