Shop All Pressure Washers
Mi-T-M
Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer
Mfr # CD-1002-4MUH
Zoro # G0555838
product price: $1,533.99
/ea
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1000 psi
- Pump Drive Direct
- Pressure Washer Flow Rate 2 gpm
- Pressure Washer Style Carry
- Operating Pressure 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # CD-1002-4MUH
- Zoro # G0555838
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 1000 psi |
Pump Drive | Direct |
Pressure Washer Flow Rate | 2 gpm |
Pressure Washer Style | Carry |
Operating Pressure | 1000 psi |
Pressure Washer Duty Rating | Light Duty |
Item | Pressure Washer |
Power Type | Electric |
Pressure Washer Water Type | Cold |
HP | 1.5 HP |
Description
Pressure Washer, Electric, Pressure Washer Water Type Cold, Pump Drive Direct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Ammeter w/ Case Logo Fits Case C CC D DC DI DO L LA LAI RC S SC O3601AB1 (1707-0573)
- ASSOCIATED EQUIPMENT RECTIFIER ASM 100AMP ASSEMBLY (AE610100)
- MI-T-M Rotary Surface Cleaner, 28 In (AW-7020-8001)
- LANDSCAPERS SELECT Manifold Faucet Brs 4Way (GB9114A)
- MI-T-M Heavy Duty 4000 psi 4.5 gpm Hot Water Gas Pressure Washer (GH-4005-0MDK)
- MI-T-M Light Duty 2000 psi 2.8 gpm Cold Water Electric Pressure Washer (GC-2003-0ME1)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (CW-2004-SME3)
- MI-T-M Industrial Duty 6000 psi 3.7 gpm Cold Water Gas Pressure Washer (GC-6004-3MGH)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0ME1)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (GC-3004-0ME3)
- FNA GROUP Simpson31" Ext Spr Wand (80479)
- Mi-T-M Pressure Washers