Shop All Pneumatic Parts
Mi-T-M
Latch
Mfr # 33-0416
Zoro # G2889218
original price:
$4.19
4% off
new price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mi-T-M
- For Use With Mfr. Model Number MV-900-0GEV
- Fits Vacuum Models MV-900-0GEV
- Fits Vacuum Brand Mi-T-M
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 33-0416
- Zoro # G2889218
- UPC # 016977096809
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Latch |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | MV-900-0GEV |
Fits Vacuum Models | MV-900-0GEV |
Fits Vacuum Brand | Mi-T-M |
For Vacuum Type | Shop Vacuum |
Accessory Type | Latch |
Description
Latch, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models MV-900-0GEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-5/8In, SAE 19, SS, PK10 (360030019070)
- CLIMAX METAL PRODUCTS C415E-275 Keyless Locking Assembly (C415E-275)
- MASTER DRIVE INC Urethane Jaw Coupling Insert, Style L099/100 (L099-100U)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 25mm (L10025MM)
- MI-T-M Bolt and Gasket Kit (70-0169)
- MI-T-M Hex Nipple (24-0010)
- MI-T-M Float Valve Assembly (850-0238)
- MI-T-M Unloader Kit (8-0493)
- MI-T-M Cord Relief (9-0045)
- MI-T-M Curved Wand (16-0403)
- CAMOZZI Union Tee, 1/2" OD (6540 08-00)
- Mi-T-M Pneumatic Parts