Shop All Pneumatic Parts
Mi-T-M
Lanyard, 12 In
Mfr # 33-0424
Zoro # G2889890
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mi-T-M
- For Use With Mfr. Model Number GC-1003-SME1, GC-2004-SME1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # 33-0424
- Zoro # G2889890
- UPC # 016977096885
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Lanyard, 12" |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | GC-1003-SME1, GC-2004-SME1 |
Description
Lanyard, 12 In., For Use With Grainger Item Number 3WB73, 3WB74, For Use With Mfr. Model Number GC-1003-SME1, GC-2004-SME1, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Female Spud, SS, 1" (RGB13)
- HOWMET AEROSPACE Pull-Up Stud/Anvil, 10-24 (205471)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.55 inch OD (1VP68x5/8)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX560)
- MI-T-M Float Assembly (22-0317)
- MI-T-M Fuel Water Separator (19-0070)
- MI-T-M Vacuum Inlet Flange (62-0135)
- MI-T-M Pump (3-0213)
- MI-T-M Hex Nipple (24-0010)
- MI-T-M Tensioner Base (10-0071)
- DYNABRADE Counterweight (57438)
- Mi-T-M Compressor, Air Tank & Pneumatic Tool Parts