Shop All Portable Gas Heaters
Mi-T-M
Kerosene Forced Air, Portable Heaters, 400,000 BtuH, 1400 cfm, 30" Wx
Mfr # MH-0400-0M11
Zoro # G5209788
product price: $2,164.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,164.99
Free 30-Day Returns
Key Features
- Gas Type Kerosene, JP8/Jet A Fuel, No. 1 or No. 2 Fuel Oil, No. 1 or No. 2 Diesel Fuel
- BtuH Output 400,000
- Air Flow 1400 cfm
- Width 30"
- Length 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # MH-0400-0M11
- Zoro # G5209788
- Country of Origin Korea, Republic of
- Category Portable Gas Heaters
Dimensions
Width | 30" |
Length | 53" |
Height | 36" |
Details
Gas Type | Kerosene, JP8/Jet A Fuel, No. 1 or No. 2 Fuel Oil, No. 1 or No. 2 Diesel Fuel |
BtuH Output | 400,000 |
Air Flow | 1400 cfm |
Amps AC | 3 |
Ignition Type | Sure Start, Dual Connector |
Material | Rugged Steel (Frame), High Quality Cast Aluminum Enclosed (Motor) |
Item | Kerosene Forced Air,Portable Heaters |
Description
Kerosene Forced Air,Portable Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Intake, 21-36 In (4F422)
- DAYTON Gas Unit Heater, NG, 350,000, 5,600 cfm, Direct, Propeller, 3/4 in (55FG73)
- NORDFAB Round 30 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9-1/2" L (8010000960)
- HONEYWELL Thermostat 5-2Day Wht (RTH6360D1002E)
- MI-T-M Propane Forced Air, Portable Heater, Liquid Propane, 150,000 BtuH (MH-0150-NM10)
- MI-T-M Kerosene Forced Air, Portable Heaters, 215,000 BtuH, 670 cfm, 22" Wx (MH-0215-0M11)
- HEATSTAR Portable Radiant Propane Heater 35,000 B (HS35LP)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 210K BTU/HR (F170380)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 300,000 BtuH, 1800 cfm (3VE59)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 70,000 to 125,000 BtuH (3VE57)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 125K BTU/HR (F170325)
- Mi-T-M Gas Heaters & Accessories