Shop All Portable Gas Heaters
Mi-T-M
Kerosene Forced Air, Portable Heaters, 215,000 BtuH, 670 cfm, 22" Wx
Mfr # MH-0215-0M11
Zoro # G0942831
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Kerosene, JP8/Jet A Fuel, No. 1 or No. 2 Fuel Oil, No. 1 or No. 2 Diesel Fuel
- BtuH Output 215,000
- Air Flow 670 cfm
- Width 22"
- Length 47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # MH-0215-0M11
- Zoro # G0942831
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 22" |
Length | 47" |
Height | 28" |
Details
Gas Type | Kerosene, JP8/Jet A Fuel, No. 1 or No. 2 Fuel Oil, No. 1 or No. 2 Diesel Fuel |
BtuH Output | 215,000 |
Air Flow | 670 cfm |
Amps AC | 2.8 |
Ignition Type | Sure Start, Dual Connector |
Material | Rugged Steel (Frame), High Quality Cast Aluminum Enclosed (Motor) |
Item | Kerosene Forced Air,Portable Heaters |
Description
Kerosene Forced Air,Portable Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- GENTEQ Motor, 1/2 HP, 60Hz, 5/8" Double Shaft (03-005W)
- AIR HANDLER 20 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C431)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDL7)
- MI-T-M Propane Forced Air, Portable Heater, Liquid Propane, 150,000 BtuH (MH-0150-NM10)
- MI-T-M Kerosene Forced Air, Portable Heaters, 400,000 BtuH, 1400 cfm, 30" Wx (MH-0400-0M11)
- SURE FLAME Gas Forced Air Heater, Vapor Propane, Natural Gas, 7000 cfm, 32" Wx (S1505B)
- DAYTON Tank Top Portable Gas Heater, Liquid Propane, 9000 to 15,000 BtuH (5RCC0)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 300,000 BtuH (RMC-FA300DGD)
- MR. HEATER BIG BUDDY PROPANE HEATER (F274805)
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- Mi-T-M Portable Gas Heaters