Shop All Portable Electric Heaters
Mi-T-M
Kerosene Forced Air Heater, 75,000 BTU
Mfr # MH-0075-0M10
Zoro # G8178687
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 75K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # MH-0075-0M10
- Zoro # G8178687
- Country of Origin United States
- Category Portable Electric Heaters
Details
BtuH Output | 75K |
Item | Kerosene Forced Air Heater,75,000 BTU |
Description
Kerosene Forced Air Heater,75,000 BTU
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Bok163Shh Filter Drier, (060242)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (1UHE7)
- KOCH Filter, HEPA99.97, Prtcl, 24x18x5.875" (H13G1X1)
- DAYTON HEPA & Carbon Filter, For G2718317 (2HPB5)
- TPI Fan Forced Portable Heater, 3000/4000W, 208/240V, 1 PH (HF684TC)
- CHROMALOX 25KW 480V-AC ELECTRIC HEATER (CFDH-9-034B)
- MR. HEATER Forced Air Electric Heater, 5.3kW / 18, 08 (MH530FAET)
- FOSTORIA Portable Electric Jobsite & Garage Heater, 208/240V AC, 1 Phase (HF686-TC)
- LORELL Ceramic Tower Heater, 17 in. (LO464577)
- MAXX AIR 7 In. Electric Indoor Portable Fan-Forced Ceramic Heater (H1027UPS)
- DEWALT Model DXH12B, 12,000 BTU Radiant Indoor Safe Heater WITH FAN (Standard) (F332000)
- Mi-T-M Heaters & Furnaces