Shop All Portable Electric Heaters
Mi-T-M
Kerosene Forced Air Heater, 190,000 BTU
Mfr # MH-0190-0M10
Zoro # G8178775
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 190K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # MH-0190-0M10
- Zoro # G8178775
- Country of Origin United States
- Category Portable Electric Heaters
Details
BtuH Output | 190K |
Item | Kerosene Forced Air Heater,190,000 BTU |
Description
Kerosene Forced Air Heater,190,000 BTU
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Dial 138 in. H X 28 in. W Brown Aspen Wood Evaporative Cooler Pad (3415)
- HONEYWELL M9185A1018 24V Modulating, (M9185A1018)
- MCDONNELL & MILLER Strainer Assembly (347100)
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1/3 HP (9504)
- CHROMALOX Duct 3Ph 93Kw 460VAc Electric Heater (DHF-12W 030L 009KW 460V 3P 03F 01S 50-0000)
- INDUCTION INNOVATIONS 1/2 Long Preformed Coil (MD99-606)
- LORELL Tower Heater (00311)
- LASKO High Velocity Utility Fan, U12104 (U12104)
- ALERA Ceramic Heater Tower w/Remote Control, 7.17" x 7.17" x 22.95", Black (HECT24)
- QMARK Portable Electric Salamander Heater, 15KW, 240V AC, 3 Phase, 51,180 BtuH, Non-Oscillating (MEDH1523A)
- PERFECT AIRE Utility Milkhouse Heater (1PHF12)
- Mi-T-M Portable Electric Heaters