Shop All Pressure Washers
Mi-T-M
Industrial Duty 6000 psi 3.7 gpm Cold Water Gas Pressure Washer
Mfr # GC-6004-3MGH
Zoro # G2126671
product price: $7,315.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,315.99
Free 30-Day Returns
Key Features
- Engine Brand Honda
- Operating Pressure 6,000 psi
- Pressure Washer Style Cart
- Includes Hose and Nozzles
- Pump Type Crankshaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # GC-6004-3MGH
- Zoro # G2126671
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in x 50 ft |
Length | 43 in |
Height | 36 in |
Width | 27 4/5 in |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 6,000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.7 gpm, Engine Brand Honda, Starter Type Electric, Engine Displacement 688 cc, 23 hp HP, Detergent Injection System No, Pump Type Crankshaft, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Water Output Temp. 125 Degrees F, Includes Hose and Nozzles
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plate Fuel Pump Cover (240282-S)
- WESTWARD Snow Shovel, 42 in Wood D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width (36RG03)
- GARDEN ZONE POULTRY NETTING 36""X25' (163625)
- OREGON Gatorline Round Trimmer Line, .155" by 320', 3Lb Spool (21-155)
- MI-T-M Compact Electric Cold Water Pressure Was (CM-1400-1MEH)
- MI-T-M Electric Pressure Washer, Portable, 6 hp (JP-2503-1ME3)
- MI-T-M Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0MEH)
- MI-T-M Medium Duty 2400 psi 2.8 gpm Cold Water Gas Pressure Washer (JCW-2403-0MHB)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1002-3MUH)
- MI-T-M Medium Duty 2400 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-2403-0MHB)
- DELCO Belt Drive Pressure Washer (65145)
- Mi-T-M Pressure Washers