Shop All Pressure Washer Hoses
Mi-T-M
HOSE EXTENSION ASSY 50FT W/QC
Mfr # 850-0433
Zoro # G410981828
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 4,500 psi
- Temp. Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 850-0433
- Zoro # G410981828
- UPC # 016977178154
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,500 psi |
Temp. Range | 250 Degrees F |
Hose Color | Black |
Item | Hot Water Extension Hose |
Hose Fitting B Material | Brass |
Hose Tube Material | Polyester |
Burst Pressure | 4,500 psi |
Hose Fitting B Type | Quick Connect |
Standards | No rating |
For Media Type | Hot Water |
Hose Fitting A Type | Quick Connect |
Hose Cover Material | Polyurethane |
Description
Hot Water Extension Hose, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Burst Pressure 4,500 psi, Max. Working Pressure @ 70 F 4,500 psi, Temp. Range 250 Degrees F, Standards No rating, Hose Fitting B Material Brass, Hose Fitting A Type Quick Connect, Hose Fitting B Type Quick Connect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 25Pk 1/4" Barb Coupling (67402)
- STENS New 430-047 Ignition Keys For Club Car Ds, 1984 And Newer 1012505 Package Of 25 (430-047)
- OREGON Low-Lift Blade, 18" L, 2.5" W (91-235)
- YARD BUTLER Garden Hose Hanger, Steel, 16 7/8 in W (SRWM-180)
- MI-T-M 23' 3500Psi Ext M22 Scrw Cnnct (AW-0050-0176)
- MI-T-M HOSE 3/8X100' 4000PSI R1 GRAY (15-0273)
- MI-T-M HOSE 1/4X30' 3000PSI BLACK (15-0239)
- MI-T-M Non Marking Hose (15-0392)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023796)
- BE PRESSURE SUPPLY BE Hot & Cold Water Non-Marking Pressure Washer Hose, 50'L, 4000 PSI, 3/8" (85.238.155)
- FLEXZILLA Pressure Washer Hose, 5/16" x 50, M22 F (HFZPW3550M)
- Mi-T-M Pressure Washer Hoses