Shop All Pressure Washer Hoses
Mi-T-M
HOSE 3/8X50' 4200PSI R1 BLUE
Mfr # AW-0015-0401
Zoro # G510988659
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 4,200 psi
- Temp. Range 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # AW-0015-0401
- Zoro # G510988659
- UPC # 016977236304
- Country of Origin China
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,200 psi |
Temp. Range | 210 Degrees F |
Hose Color | Blue |
Item | Cold Water Extension Hose |
Hose Fitting B Material | Brass |
Hose Tube Material | Polyester |
For Media Type | Cold Water |
Standards | No rating |
Hose Cover Material | Polyurethane |
Burst Pressure | 4,200 psi |
Hose Fitting B Type | Quick Connect |
Hose Fitting A Type | Quick Connect |
Description
Cold Water Extension Hose, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Burst Pressure 4,200 psi, Max. Working Pressure @ 70 F 4,200 psi, Temp. Range 210 Degrees F, Standards No rating, Hose Fitting B Material Brass, Hose Fitting A Type Quick Connect, Hose Fitting B Type Quick Connect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET One New Black Plastic Cup Holder 2-Tiered Fits Cans Cups Bottles and More (OTK20-0463)
- BEDFORD PRECISION PARTS Bedford Precision Intake Washer, Garden Hose Fitting - Replacement for Graco/Titan/Wagner 115-099 (10-3019)
- CHAMPION SPORTS Viper Soccer Ball, Yellow/Black/White, Size 3 (VIPER3)
- WESTWARD Chainsaw File, Round, 7/32x8 In (12F762)
- MI-T-M HOSE 1/4X30' 3000PSI BLACK (15-0239)
- MI-T-M 23' 3500Psi Ext M22 Scrw Cnnct (AW-0050-0176)
- MI-T-M Non Marking Hose (15-0392)
- MI-T-M HOSE 3/8X100' 4000PSI R1 GRAY (15-0273)
- A.R. NORTH AMERICA Hose, Upgrade AR383 (AR41839)
- CONTINENTAL Pressure Washer Hose, 6 ft, Neoprene (NPK-4K038-06-MMS)
- STRAHMAN WASHDOWN EQUIPEMNT 50' X 58 SX White Hose SS Fitting W Int Sprng No Nozzle (HWS050SSWHITE)
- Mi-T-M Pressure Washer Hoses