Shop All Pressure Washer Hoses
Mi-T-M
HOSE 3/8X33' 4000PSI R1 BLACK
Mfr # 15-0341
Zoro # G710981832
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 33 ft
- Max. Working Pressure @ 70 F 4,000 psi
- Temp. Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # 15-0341
- Zoro # G710981832
- Country of Origin Thailand
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 33 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,000 psi |
Temp. Range | 250 Degrees F |
Hose Color | Black |
Item | Extension Hose |
Standards | No rating |
Hose Tube Material | Polyester |
Burst Pressure | 4,000 psi |
Hose Fitting B Material | Brass |
Hose Fitting B Type | MNPT |
Hose Fitting A Type | MNPT |
Hose Cover Material | Polyurethane |
Description
Extension Hose, Hose Inside Dia. 3/8 in, Hose Length 33 ft, Hose Color Black, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Burst Pressure 4,000 psi, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range 250 Degrees F, Standards No rating, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Corn Knife, 13/8"x18", Steel Blade (41740)
- DOGIPOT Pet Station, Complete, Al, 2"x2"x56" (1003A-L)
- GILMOUR Gilmour 818653-1001 Traveling Sprinkler, Iron (818653-1003/1001)
- ORBIT CUT-OFF RISER 3/4 X 4"" (37056)
- MI-T-M HOSE 1/4X30' 3000PSI BLACK (15-0239)
- MI-T-M HOSE 3/8X100' 4000PSI R1 GRAY (15-0273)
- MI-T-M 23' 3500Psi Ext M22 Scrw Cnnct (AW-0050-0176)
- MI-T-M Non Marking Hose (15-0392)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3410 Rubber Hot & Cold Water G (BSAL3410)
- STRAHMAN WASHDOWN EQUIPEMNT 50' X 58 White X Extruded Hose Assembly No Nozzle (HX050BRWHITE)
- A.R. NORTH AMERICA Hose, 100ft., 3/8Mx3/8M (989400081)
- Mi-T-M Pressure Washer Hoses