Shop All Pressure Washer Hoses
Mi-T-M
HOSE 3/8X100' 4000PSI R1 GRAY
Mfr # 15-0273
Zoro # G510981810
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 4,000 psi
- Temp. Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 15-0273
- Zoro # G510981810
- UPC # 016977140236
- Country of Origin Israel
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,000 psi |
Temp. Range | 250 Degrees F |
Hose Color | Gray |
Item | Hot Water Extension Hose |
Hose Fitting A Type | Quick Connect |
Hose Fitting B Type | Quick Connect |
Hose Tube Material | Polyester |
Standards | No rating |
For Media Type | Cold Water |
Hose Cover Material | Polyurethane |
Burst Pressure | 4,000 psi |
Hose Fitting B Material | Brass |
Description
Hot Water Extension Hose, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Hose Color Gray, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Burst Pressure 4,000 psi, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range 250 Degrees F, Standards No rating, Hose Fitting B Material Brass, Hose Fitting A Type Quick Connect, Hose Fitting B Type Quick Connect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP-IMPORT 18x8 WHT Arch Fence (89313)
- VALLEY FORGE Adjustable Flag Bracket (60754)
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Brown, Polyethylene (BRT-1530-X)
- MI-T-M 23' 3500Psi Ext M22 Scrw Cnnct (AW-0050-0176)
- MI-T-M HOSE 1/4X30' 3000PSI BLACK (15-0239)
- MI-T-M Non Marking Hose (15-0392)
- RMX INDUSTRIES Blubird Oil Shield 1/2 In. X 25 Ft. Air Hose (OS1225)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3415 Rubber Hot & Cold Water G (BSAL3415)
- SPEEDAIRE Pressure Washer Hose, 5/16, 50 ft, 3500 psi (22KE05)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 100 ft. (20031720)
- Mi-T-M Pressure Washer Hoses