Shop All Stationary Electric Air Compressors
Mi-T-M
Horizontal Air Compressor, 5 HP, 200V
Mfr # ACS-20305-80H
Zoro # G8178425
product price: $3,871.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,871.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- HP 5 HP
- Voltage 200V
- Tank Type Receiver Tank
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # ACS-20305-80H
- Zoro # G8178425
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 53" |
Details
HP | 5 HP |
Voltage | 200V |
Tank Type | Receiver Tank |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 18 cfm |
Lubrication Type | Splash Lubricated |
Amps | 16.1A |
Finish | Powder Coated |
Number of Stages | 2 |
Item | Air Compressor |
Description
Horizontal Air Compressor,5 HP,200V
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts By Relieving Standard Regulator With GC230 Gauge, 1/2 in NPT, 150 SCFM Flow Rate, 2 To 125 ps (R119-04CG)
- FESTO Vacuum Generator VN-05-H-T2-PQ1-VQ1-RO1 (VN-05-H-T2-PQ1-VQ1-RO1)
- WATTS Regulator, 0-125 Out, 300 In, 1/4" (R35-02C)
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1320)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- POWERMATE StationaryAirCompressor, Sngl Stage, 230 (PLA3706056)
- Mi-T-M Air Compressors