Shop All Stationary Electric Air Compressors
Mi-T-M
Horizontal Air Compressor, 15 HP, 460V
Mfr # AES-46315-120H
Zoro # G8178407
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$9,219.99
Free 30-Day Returns
Key Features
- Tank Size 80 or 120 gal.
- HP 15 HP
- Voltage 460V
- Tank Type Receiver Tank
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # AES-46315-120H
- Zoro # G8178407
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 or 120 gal. |
Overall Height | 58" |
Details
HP | 15 HP |
Voltage | 460V |
Tank Type | Receiver Tank |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 46.5 cfm |
Lubrication Type | Splash Lubricated |
Item | Air Compressor |
Finish | Powder Coated |
Amps | 19A |
Number of Stages | 2 |
Description
Horizontal Air Compressor,15 HP,460V
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MOR-SS (SS-6400-06-06-FG)
- SKF SKF 21318 EK W33, Spherical Roller Bearings (21318 EK W33)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (442B)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- Mi-T-M Stationary Electric Air Compressors