Shop All Stationary Electric Air Compressors
Mi-T-M
Horizontal Air Compressor, 10 HP, 460V
Mfr # ADS-46310-120H
Zoro # G8178337
product price: $7,570.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,570.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- HP 10 HP
- Voltage 460V
- Tank Type Horizontal
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # ADS-46310-120H
- Zoro # G8178337
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 58" |
Details
HP | 10 HP |
Voltage | 460V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 34.2 cfm |
Lubrication Type | Splash Lubricated |
Item | Air Compressor |
Number of Stages | 2 |
Amps | 13.4A |
Finish | Powder Coated |
Description
Horizontal Air Compressor,10 HP,460V
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Muffler, Aluminum, 1/2" Air Inlet, BST (ASQF - 4MBT)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A10HBP01, Return Line, 10 micron (ZX-MF1002A10HBP01)
- NTN Tapered Roller Bearing Cones (14124)
- ENERPAC HA9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HA9206)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- GAST Electric Air Compressor, Tank Mounted (3HBB-69T-M300AX)
- Mi-T-M Air Compressors