Shop All Stationary Electric Air Compressors
Mi-T-M
Horizontal Air Compressor, 10 HP, 230V
Mfr # ADS-23310-120H
Zoro # G8178328
product price: $7,961.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,961.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- HP 10 HP
- Voltage 230V
- Tank Type Horizontal
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # ADS-23310-120H
- Zoro # G8178328
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 58" |
Details
HP | 10 HP |
Voltage | 230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 34.2 cfm |
Lubrication Type | Splash Lubricated |
Item | Air Compressor |
Finish | Powder Coated |
Number of Stages | 2 |
Amps | 26.8A |
Description
Horizontal Air Compressor,10 HP,230V
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Motor, 3/4in dia, 175ft., 1000psi (EA33118 L12D)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1800mm (SPZ1800)
- BIG HORN D.C. Grounding Kit for Dust Collection Systems - Replaces Jet JW1053 (11750)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF75)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- INDUSTRIAL GOLD 30Gal. Horiz., 16Cfm@175Psi 5000W Generator, 110V/240V, Ci13Geh33-Gw (CI13GEH33-GW)
- Mi-T-M Stationary Electric Air Compressors