Shop All Stationary Electric Air Compressors
Mi-T-M
Horizontal Air Compressor, 10 HP, 200V
Mfr # ADS-20310-120H
Zoro # G8178294
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,153.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- HP 10 HP
- Voltage 200V
- Tank Type Horizontal
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # ADS-20310-120H
- Zoro # G8178294
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 58" |
Details
HP | 10 HP |
Voltage | 200V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 34.2 cfm |
Lubrication Type | Splash Lubricated |
Amps | 30.8A |
Item | Air Compressor |
Number of Stages | 2 |
Finish | Powder Coated |
Description
Horizontal Air Compressor,10 HP,200V
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY AIR HOSE REEL 3/8 X 100 350PSI RETRACTABLE (L8310)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N (VEM3545)
- FLORIDA PNEUMATIC 1/8 in. Collet (FP9RL82002A)
- ARROW PNEUMATICS Ekf408 Element For F408-12Fwdb (EKF408)
- MI-T-M Base Mount Compressor/Generator Combo, 3 (AG2-SH13-B)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (1WD80)
- Mi-T-M Air Compressors