Shop All Vacuum Filters
Mi-T-M
Hepa Filter, Wet/Dry
Mfr # 19-0234
Zoro # G8685336
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Pre-Filter
- Fits Vacuum Brand Mi-T-M
- Fits Vacuum Models MV-1300-HGEV, MV-1800-HGEV
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # 19-0234
- Zoro # G8685336
- UPC # 016977018924
- Country of Origin United States
- Category Vacuum Filters
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Pre-Filter |
Fits Vacuum Brand | Mi-T-M |
Fits Vacuum Models | MV-1300-HGEV, MV-1800-HGEV |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Wet/Dry |
Filter Material | Cloth |
Item | Cartridge Pre-Filter |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | MV-1300-HGEV, MV-1800-HGEV |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.7% at 0.3 micron |
Description
Cartridge Pre-Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models MV-1300-HGEV, MV-1800-HGEV, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.7 Percent at 0.3 micron, Filter Material Cloth, Filter Reusability Non-Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 40.6 fl oz (1200 mL) CRT HEALTHY SOAP® ES4 High Performance Foam Refill 2 PK (GOJ508502)
- BETCO Liquid Cleaners & Detergents, 4 PK (1814700)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050533)
- BASCO Square Pail, Clear (MMP8005-SK)
- MI-T-M Cartridge Filter, Wet/Dry, Washable (19-0230)
- MI-T-M Filter Bag, Paper, Dry, 12" L, PK10 (PAP133)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021633)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- Mi-T-M Vacuum Filters