Shop All Pressure Washers
Mi-T-M
Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer
Mfr # HSP-3504-3MGK
Zoro # G5210375
product price: $5,076.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,076.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3500 psi
- Engine Brand Kohler
- Pressure Washer Flow Rate 3.3 gpm
- Pump Drive Direct
- Power Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # HSP-3504-3MGK
- Zoro # G5210375
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3500 psi |
Engine Brand | Kohler |
Pressure Washer Flow Rate | 3.3 gpm |
Pump Drive | Direct |
Power Type | Gasoline |
Operating Pressure | 3500 psi |
Pressure Washer Style | Cart |
Pressure Washer Duty Rating | Heavy Duty |
Pressure Washer Water Type | Hot |
Item | Pressure Washer |
Engine Displacement | 429cc |
Description
Pressure Washer, Gas, Pressure Washer Water Type Hot, Pump Drive Direct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 021-51601-8 Insert Trim - 8 ft. (5 Pack), Polar White (021-51601-8)
- BRIGGS & STRATTON Hose Connector (691609)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel H-Style Burner (SS-H-36)
- CHAMPION POWER EQUIPMENT Pressure Washer, 3100 psi, 7.5 hp, 2.2 gpm (100780)
- MI-T-M Heavy Duty 3500 psi 2.8 gpm Cold Water Gas Pressure Washer (GC-3500-0MMB)
- MI-T-M Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer (GH-1502-0GA10)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Gas Pressure Washer (GC-3004-0MKD)
- MI-T-M Light Duty 2000 psi 2.8 gpm Cold Water Electric Pressure Washer (GC-2003-0ME1)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3230)
- MI-T-M Pressure Washer, 30 in L, 43 in W (GH-3504-0EDM)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW3)
- Mi-T-M Pressure Washers