Shop All Pressure Washers
Mi-T-M
Heavy Duty 3500 psi 3.3 gpm Hot Water Electric Pressure Washer
Mfr # HSE-3504-0M30
Zoro # G5210296
product price: $8,125.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$8,125.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3500 psi
- Pressure Washer Style Cart
- Pressure Washer Flow Rate 3.3 gpm
- Pressure Washer Duty Rating Heavy Duty
- Operating Pressure 3500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # HSE-3504-0M30
- Zoro # G5210296
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3500 psi |
Item | Pressure Washer |
Pressure Washer Style | Cart |
Pressure Washer Flow Rate | 3.3 gpm |
Pressure Washer Duty Rating | Heavy Duty |
Operating Pressure | 3500 psi |
Power Type | Electric |
Pressure Washer Water Type | Hot |
HP | 10 HP |
Description
Pressure Washer, Electric, Pressure Washer Water Type Hot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207R)
- ECHO 18" Gas Chain Saw (CS-400-18)
- IGLOO Beverage Cooler, 7 qt., Red (7362)
- MTD Gasket Kit-Externa (951-10661B)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0ME1)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3504-0EGM)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer (GH-3004-0EGH)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-0M10)
- MI-T-M Pressure Washer, 40 in L, 22 1/2 in W (GA-4200-0DAM)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer, HP: 8 HP (CW-3004-SME3)
- MI-T-M Light Duty 1000 psi Water Electric Pressure Washer (GC-1002-0MEW1)
- Mi-T-M Pressure Washers