Shop All Pressure Washers
Mi-T-M
Heavy Duty 3500 psi 3.3 gpm Hot Water Electric Pressure Washer
Mfr # HSE-3504-0M10
Zoro # G5210305
product price: $9,869.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$9,869.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3500 psi
- Power Type Electric
- Operating Pressure 3500 psi
- Pressure Washer Duty Rating Heavy Duty
- Pressure Washer Water Type Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # HSE-3504-0M10
- Zoro # G5210305
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3500 psi |
Power Type | Electric |
Operating Pressure | 3500 psi |
Item | Pressure Washer |
Pressure Washer Duty Rating | Heavy Duty |
Pressure Washer Water Type | Hot |
Pressure Washer Flow Rate | 3.3 gpm |
Pressure Washer Style | Cart |
HP | 10 HP |
Description
Pressure Washer, Electric, Pressure Washer Water Type Hot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Intake Pipe (33877)
- SEYMOUR MIDWEST Italian Grape Hoe, 7" Blade, Head Only (42808GRA)
- MODERN LEISURE Basics Rect/Oval Patio Table & Chair Set Cover, 115 in. L x 76 in. W x 3 in. H, Khaki (8576A)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04ZV)
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer (HSP-3504-3MGK)
- MI-T-M Pressure Washer, 30 in L, 21 in W (GC-2403-0MMB)
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-2800-0DMM)
- MI-T-M Heavy Duty 4000 psi 4.5 gpm Hot Water Gas Pressure Washer (GH-4005-0MDK)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-SM30)
- MI-T-M Medium Duty 2500 psi 3.2 gpm Cold Water Electric Pressure Washer (GC-2503-0ME1)
- DELCO Heavy Duty 3500 psi 5.5 gpm Hot Water Gas Pressure Washer (65002)
- Mi-T-M Pressure Washers