Shop All Pressure Washers
Mi-T-M
Heavy Duty 3500 psi 2.8 gpm Cold Water Gas Pressure Washer
Mfr # GC-3500-0MKB
Zoro # G8627236
original price:
$1,611.00
5% off
new price: $1,528.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,528.99
Free 30-Day Returns
Key Features
- Pressure Washer Water Type Cold
- Starter Type Recoil
- Engine Brand Kohler
- Pressure Washer HP Range 8 to 9.9 HP
- Pump Drive Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # GC-3500-0MKB
- Zoro # G8627236
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in x 50 ft |
Height | 25 in |
Length | 42 1/2 in |
Width | 23 1/2 in |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 3,500 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Kohler, Starter Type Recoil, Engine Displacement 277 cc, 9 hp HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 50 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Tricep Rope Heavy Duty Tricep Rope Attachment; Black (Tricep Rope)
- SAFE STEP ICE MELT SURE PAWS 20LB (752907)
- DEER STOPPER Deer Stopper Deer Repellent (DSU-032)
- BARGMAN Bargman 50-77-001 7-Way Thermo-Plastic Connector - Car End (50-77-001)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-3004-0ME1)
- MI-T-M Industrial Duty 6000 psi 3.7 gpm Cold Water Gas Pressure Washer (GC-6004-3MGH)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3230)
- MI-T-M Medium Duty 3000 psi 2.8 gpm Hot Water Gas Pressure Washer (GH-3003-3MGH)
- MI-T-M Light Duty 1500 psi 1.8 gpm Hot Water Electric Pressure Washer (GH-1502-LM10)
- MI-T-M Light Duty 1000 psi 2.5 gpm Cold Water Electric Pressure Washer (GC-1003-SME1)
- CAM SPRAY Water Pressure Washer, Pressure Washer Flow Rate: 5 gpm (3050EWM3-460)
- Mi-T-M Pressure Washers