Shop All Pressure Washer Parts
Mi-T-M
Gun, 10 gpm 5000 psi 300DegF
Mfr # 16-0343
Zoro # G8685521
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mi-T-M
- For Use With Mfr. Model Number GC-5004-1MGH, GC-5004-3MAH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 16-0343
- Zoro # G8685521
- UPC # 016977010720
- Country of Origin Germany
- Category Pressure Washer Parts
Details
Item | Gun, 10 gpm 5000 psi 300 Degrees F |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | GC-5004-1MGH, GC-5004-3MAH |
Description
Gun, 10 gpm 5000 psi 300 Degrees F, For Use With Grainger Item Number 1RM76, 6CGP0, For Use With Mfr. Model Number GC-5004-1MGH, GC-5004-3MAH, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET 40 in. Large Bagel Bed- Red and Sherpa (788995612414)
- STENS Fast Feed Trimmer Head Shop Pack 385-284-12 For Homelite Bch20 24 375 (385-284-12)
- GUARDIAN SURVIVAL GEAR Guardian Gear ZW1776 17 Ride Right Seat Belt Connector Black (ZW1776 17)
- L.H. DOTTIE #2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHS)
- MI-T-M Banjo Bolt (8-0516)
- MI-T-M Pump V-Packing (46-0729)
- MI-T-M Belt, 4J Section, 34 In (11-0037)
- MI-T-M Hose Barb, 1/4MP x 1/4 Std Brass (23-0051)
- MI-T-M High Pressure Hose (15-0146)
- MI-T-M Jumper Hose (852-0138)
- BRIGGS & STRATTON Kit - Unloader (198736GS)
- Mi-T-M Pressure Washer Parts