Shop All Portable Gas Heaters
Mi-T-M
Gas-Fired Convection, Heaters, Liquid Propane, 60,000 to 80,000 BtuH
Mfr # MH-0080-CM10
Zoro # G0942886
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 60,000 to 80,000
- Width 15.7"
- Length 15.7"
- Ignition Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # MH-0080-CM10
- Zoro # G0942886
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 15.7" |
Length | 15.7" |
Height | 21.8" |
Details
Gas Type | Liquid Propane |
BtuH Output | 60,000 to 80,000 |
Ignition Type | Automatic |
Material | Steel |
Item | Gas-Fired Convection,heaters |
Description
Gas-Fired Convection,heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-006)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- HI-TECH DURAVENT Ducting Hose, 4 In x 25 ft, Vinyl/Laminate (0604-0400-0001)
- TRANE Thermistor, -40 Deg.-65 Deg. C, 12" Leads (SEN1107)
- MI-T-M Kerosene Forced Air, Portable Heaters, 215,000 BtuH, 670 cfm, 22" Wx (MH-0215-0M11)
- MI-T-M Kerosene Forced Air, Portable Heaters, 400,000 BtuH, 1400 cfm, 30" Wx (MH-0400-0M11)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274806)
- LITTLE BUDDY Heater Ir Port 3800Btu (F215100)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170EUNN21163T)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Natural Gas, 4,200 cfm, 26 in Wx (1800B)
- HEATSTAR 20,000 BTU Vent-Free Blue Flame Propane Heater with Thermostat and Blower (HSSVFBF20LPBT)
- Mi-T-M Gas Heaters & Accessories