Shop All Portable Gas Heaters
Mi-T-M
Gas-Fired Convection, Heaters, Liquid Propane, 50,000 to 200,000 BtuH
Mfr # MH-0200-CM10
Zoro # G0942901
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 50,000 to 200,000
- Width 16"
- Length 16"
- Ignition Type Push-Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # MH-0200-CM10
- Zoro # G0942901
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 16" |
Length | 16" |
Height | 26.4" |
Details
Gas Type | Liquid Propane |
BtuH Output | 50,000 to 200,000 |
Ignition Type | Push-Button |
Material | Stainless Steel |
Item | Gas-Fired Convection,heaters |
Description
Gas-Fired Convection,heaters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Calibration Tool Kit (TOOL-95)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- DAYTON Gravity Roof Vent, 19 In Sq Base, 312 CFM (2RB69)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 1", MERV 8 (102-740-004)
- MI-T-M Kerosene Forced Air, Portable Heaters, 400,000 BtuH, 1400 cfm, 30" Wx (MH-0400-0M11)
- MI-T-M Kerosene Forced Air, Portable Heaters, 215,000 BtuH, 670 cfm, 22" Wx (MH-0215-0M11)
- MI-T-M Propane Forced Air, Portable Heater, Liquid Propane, 150,000 BtuH (MH-0150-NM10)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Liquid Propane, Natural Gas, 73 in L (950H)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (6BY71)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 25 19/32 in L (RMC-FA125DGD)
- Mi-T-M Heaters & Furnaces