Shop All Pneumatic Tool Parts
Mi-T-M
Fuel Solenoid, 12V
Mfr # 44-0100
Zoro # G8557035
original price:
$76.15
5% off
new price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mi-T-M
- Includes Plug, Wire Harness
- For Use With Mfr. Model Number GH-3003-3MGH, GH-3004-0EGH, GH-3504-0EGH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 44-0100
- Zoro # G8557035
- UPC # 016977011291
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Fuel Solenoid, 12V |
Fits Brand | Mi-T-M |
Includes | Plug, Wire Harness |
For Use With Mfr. Model Number | GH-3003-3MGH, GH-3004-0EGH, GH-3504-0EGH |
Description
Fuel Solenoid, 12V, For Use With Grainger Item Number 3WB80, 3WB81, 3WB82, For Use With Mfr. Model Number GH-3003-3MGH, GH-3004-0EGH, GH-3504-0EGH, Fits Brand Mi-T-M, Includes Plug, Wire Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (JHA73K)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- DAYTON Motor Mounting Base (2M516)
- MI-T-M High Pressure Hose Assembly (15-0194)
- MI-T-M Coil Outlet Block (24-0138)
- MI-T-M Pressure Relief Valve (22-0228)
- MI-T-M Unloader (8-0522)
- MI-T-M Washer, 28-0523 (28-0523)
- MI-T-M Cog Belt, Bx38 (11-0052)
- INGERSOLL-RAND Socket Retainer Kit (2125QTI-K425)
- Mi-T-M Compressor, Air Tank & Pneumatic Tool Parts