Shop All Vacuum Filters
Mi-T-M
Filter Bag, Paper, Dry, 12" L, PK10
Mfr # PAP133
Zoro # G6474186
product price: $68.15
/pk 10, $6.82/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum, Shop Vacuum
- Filter Product Grouping Cartridge Pre-Filter
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 20X606, 20X607, 20X608, 20X609
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # PAP133
- Zoro # G6474186
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 12 in |
Width/Diameter | 12 in |
Height | 3 in |
Details
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Filter Product Grouping | Cartridge Pre-Filter |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 20X606, 20X607, 20X608, 20X609 |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Filter Bag |
Filter Efficiency | Standard |
Filter Reusability | Non-Reusable |
Bag Material | Paper |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Description
Cartridge Pre-Filter, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 20X606, 20X607, 20X608, 20X609, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency Standard, Filter Material Paper, Filter Reusability Non-Reusable, Height 3 in, Length 12 in, Width/Diameter 12 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Square Plastic Trash Container, Garbage Can - 35 Gallon Gray (XDL-130B)
- BOUNCE Fabric Softener Dryer Sheets, HIgh Efficiency (HE), Fresh Scent, 160 Count Box, 6 Pack (80168)
- DIVERSEY Cleaner and Disinfectant, 19 oz. Aerosol Can, Lavender, White (04531.)
- TOUGH GUY Color Coded Handle, Plastic, Red, 7 in. (2XKV4)
- MI-T-M Hepa Filter, Wet/Dry (19-0234)
- MI-T-M Cartridge Filter, Wet/Dry, Washable (19-0230)
- BISSELL CleanView Bagless Corded Allergen Filter Upright Vacuum (3057)
- DIRT DEVIL Vac Filter Hep F-2 (3SFA11500X)
- ATRIX INTERNATIONAL Replacement HEPA Filter For Atrix Omega ESD Vacuums (OF612HE)
- TOUGH GUY Sleeve Filter, Polyester Fiber, Exhaust Filter (10E711)
- ATRIX Express Series HEPA Filter- 2 Pack (730333)
- Mi-T-M Vacuum Filters