Shop All Pneumatic Tool Parts
Mi-T-M
Engine, 6.5 HP
Mfr # 1-0088
Zoro # G8683613
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G, GC-2403-0MHB, GC-2703-0MHB, GC-3000-0MHB, GH-2403-3MGH
- Fits Brand Mi-T-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 1-0088
- Zoro # G8683613
- UPC # 016977020811
- Country of Origin Thailand
- Category Pneumatic Tool Parts
Details
Item | Engine, 6.5 HP |
For Use With Mfr. Model Number | AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G, GC-2403-0MHB, GC-2703-0MHB, GC-3000-0MHB, GH-2403-3MGH |
Fits Brand | Mi-T-M |
Description
Engine, 6.5 HP, For Use With Grainger Item Number 1VN93, 4NB84, 4NB86, 3WB83, 3WB84, 5MZU1, 3WE17, For Use With Mfr. Model Number AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G, GC-2403-0MHB, GC-2703-0MHB, GC-3000-0MHB, GH-2403-3MGH, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SK, 35mm (SK-35MM)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-04AS)
- RULAND Urethane Spider, Tq 9 In-Lbs, JC12/MJC19 (JD12/19-92Y)
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 9.75-in. OD (BK100 X 1 3/16)
- MI-T-M Garden Filter, 1/2M x 3/4F, with Bypass (19-0207)
- MI-T-M On/Off Switch (32-0808)
- MI-T-M Belt, Bx22 (11-0048)
- MI-T-M Unloader (8-0522)
- MI-T-M Flare, 1/4 In M NPT x 1/4 In Flare (23-0247)
- MI-T-M 1/4Mnptx1/4 Quick Connect Plug (AW-0017-0002)
- INGERSOLL-RAND Air Tool Lubricant, 4 oz., Tube (67-4T)
- Mi-T-M Compressor, Air Tank & Pneumatic Tool Parts