Shop All Pneumatic Tool Parts
Mi-T-M
Engine, 13 HP
Mfr # 1-0086
Zoro # G8683595
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number AG2-PH13-08G1, AG2-SH08-08G, AG2-SH13-30G, GC-3004-4MGH, GC-3504-0MHB, GC-3504-4MGH, GC-4000-0MHB, GC-4003-3MGH
- Fits Brand Mi-T-M
- Product Type Engine, 13 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 1-0086
- Zoro # G8683595
- UPC # 016977011413
- Country of Origin Thailand
- Category Pneumatic Tool Parts
Details
Item | Engine, 13 hp |
For Use With Mfr. Model Number | AG2-PH13-08G1, AG2-SH08-08G, AG2-SH13-30G, GC-3004-4MGH, GC-3504-0MHB, GC-3504-4MGH, GC-4000-0MHB, GC-4003-3MGH |
Fits Brand | Mi-T-M |
Product Type | Engine, 13 HP |
Description
Engine, 13 HP, For Use With Grainger Item Number 13N456, 4NB87, 6EWK5, 3WB72, 3WE16, 3WB90, 5MZU3, 1RM75, For Use With Mfr. Model Number AG2-PH13-08G1, AG2-SH08-08G, AG2-SH13-30G, GC-3004-4MGH, GC-3504-0MHB, GC-3504-4MGH, GC-4000-0MHB, GC-4003-3MGH, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-100-BO Set Screw Collar (C-100-BO)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5016-X)
- D&D 34 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A32.5/4L345)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting (0.44DPSR01.00)
- MI-T-M Generator (32-0872)
- MI-T-M Rocker Switch (32-0801)
- MI-T-M Belt, Bx22 (11-0048)
- MI-T-M Adjustable Chemical Injector (50-0052)
- MI-T-M Drive Belt (11-0011)
- MI-T-M Garden Filter, 1/2M x 3/4F, with Bypass (19-0207)
- INGERSOLL-RAND Lever Assembly (308B-A400)
- Mi-T-M Compressor, Air Tank & Pneumatic Tool Parts