Shop All Portable Electric Air Compressors
Mi-T-M
Electric Hand Carry Air Compressor, 5 Ga
Mfr # AM1-HE02-05M
Zoro # G8177384
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # AM1-HE02-05M
- Zoro # G8177384
- Country of Origin United States
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Electric Hand Carry Air Compressor,5 Ga |
Description
Electric Hand Carry Air Compressor,5 Ga, Free Air CFM @ 90 PSI - Air Compressor 1.00
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2211F-N02-05S)
- BVA HYDRAULICS Hand Pump 2 Speed D/A 134 Cu In Steel 10 (P2301M)
- SPEEDAIRE Oil Full Plug and O-Ring (114X44)
- AVENTICS Valve Solenoid (226-749)
- MI-T-M Portable Compressor/Generator Combo, 196 (AG1-PH65-08M1)
- MI-T-M Electric Hand Carry Air Compressor, 4 Ga (AM1-HE02-04M)
- SPEEDAIRE Air Compressor (787U79)
- SPEEDAIRE Air Compressor (787U80)
- BULLDOG WINCH Compressor, 100psi portable 1.2cfm (41001)
- VIAIR Viair VIA45043 450P-A Automatic Portable Compressor Kit (VIA45043)
- PHOENIX Air Compressor, 0.75 HP, 12VDCV, 120 psi (AC12V3)
- Mi-T-M Portable Electric Air Compressors