Shop All Pneumatic Parts
Mi-T-M
Drain Cap
Mfr # 62-0136
Zoro # G2891099
original price:
$11.69
10% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV
- Fits Brand Mi-T-M
- Fits Vacuum Models MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
- Fits Vacuum Brand Mi-T-M
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 62-0136
- Zoro # G2891099
- UPC # 016977142018
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Drain Cap |
For Use With Mfr. Model Number | MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV |
Fits Brand | Mi-T-M |
Fits Vacuum Models | MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV |
Fits Vacuum Brand | Mi-T-M |
For Vacuum Type | Shop Vacuum |
Accessory Type | Drain Cap |
Description
Drain Cap, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Element, WE50, Urethane (WE50)
- MILLENNIUM FILTER Hydraulic Filter, replaces VERMEER 2683001, Suction, 10 micron (ZX-2683001)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B39F)
- MI-T-M Nozzle, 15050 QC (18-0407)
- MI-T-M Elbow (23-0119)
- MI-T-M Variable Nozzle Assembly, 1.35mm (16-0414)
- MI-T-M Manifold Block (51-0012)
- MI-T-M Tensioner Base (10-0071)
- MI-T-M Safety Valve (22-0319)
- DYNABRADE Hang Plate (97165)
- Mi-T-M Pneumatic Parts