Shop All Pneumatic Parts
Mi-T-M
Decal, 14 In Stripe
Mfr # 34-2187
Zoro # G2888387
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GC-1003-SME1, GC-2004-SME1, GH-2403-3MGH, GH-2504-0M10, GH-2504-0M30, GH-2504-SM10, GH-2504-SM30, GH-3003-3MGH, GH-3004-0EGH, GH-3004-0M10, GH-3004-0M30, GH-3004-SM10, GH-3004-SM30, GH-3504-0EGH
- Fits Brand Mi-T-M
- Product Type Decal, 14" Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 34-2187
- Zoro # G2888387
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Decal, 14 in Stripe |
For Use With Mfr. Model Number | GC-1003-SME1, GC-2004-SME1, GH-2403-3MGH, GH-2504-0M10, GH-2504-0M30, GH-2504-SM10, GH-2504-SM30, GH-3003-3MGH, GH-3004-0EGH, GH-3004-0M10, GH-3004-0M30, GH-3004-SM10, GH-3004-SM30, GH-3504-0EGH |
Fits Brand | Mi-T-M |
Product Type | Decal, 14" Stripe |
Description
Decal, 14 In. Stripe, For Use With Grainger Item Number 3WB73, 3WB74, 3WE17, 2GXK7, 2GXK8, 3WB75, 3WB76, 3WB80, 2GXK9, 2GXL1, 3WB81, 1RM77, 1RM78, 3WB82, For Use With Mfr. Model Number GC-1003-SME1, GC-2004-SME1, GH-2403-3MGH, GH-2504-SM10, GH-2504-SM30, GH-2504-0M10, GH-2504-0M30, GH-3003-3MGH, GH-3004-SM10, GH-3004-SM30, GH-3004-0EGH, GH-3004-0M10, GH-3004-0M30, GH-3504-0EGH, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEC1)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-08MP 90-SS (SS-2501-08-08-FG)
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 260mm PL, T52 (250-S5M-260)
- MI-T-M Crevice Tool (33-0412)
- MI-T-M Knob (7-0177)
- MI-T-M Curved Wand (16-0403)
- MI-T-M Packing Retainer (46-0708)
- MI-T-M Cam Switch (32-0464)
- MI-T-M Elbow (23-0418)
- CHICAGO PNEUMATIC Shield (KF129085)
- Mi-T-M Pneumatic Parts