Shop All Pneumatic Parts
Mi-T-M
Curved Wand
Mfr # 16-0403
Zoro # G2889376
original price:
$12.02
18% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mi-T-M
- For Use With Mfr. Model Number MV-900-0GEV, 20X605
- Material Plastic
- Fits Vacuum Models 20X605, MV-900-0GEV
- Length 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 16-0403
- Zoro # G2889376
- UPC # 016977014896
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Length | 14 1/2 in |
Diameter | 1 7/8 in |
For Hose Diameter | 1 1/4 in |
Width | 2 in |
Depth | 1 7/8 in |
Details
Item | Extension Wand |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | MV-900-0GEV, 20X605 |
Material | Plastic |
Fits Vacuum Models | 20X605, MV-900-0GEV |
For Vacuum Type | Canister Vacuum |
Attachment Product Grouping | Extension Wands |
Fits Vacuum Brand | Mi-T-M |
For Use With | 20X605 |
Description
Extension Wands, For Hose Diameter 1 1/4 in, Material Plastic, Length 14 1/2 in, Width 2 in, Depth 1 7/8 in, Diameter 1 7/8 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models 20X605, MV-900-0GEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 120 Chain Size, 15 # of Teeth (120A15H X 1 1/4)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-A)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR17-04-100)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2660,190 Teeth (B-2660)
- MI-T-M Float Assembly (22-0317)
- MI-T-M Tensioner Base (10-0071)
- MI-T-M Fuel Water Separator (19-0070)
- MI-T-M Key (43-0072)
- MI-T-M Pump Bushing (9-0017)
- MI-T-M Tensioner Sheave Shaft Assembly (850-0166)
- CHICAGO PNEUMATIC Roll Pin .156 x .562 (P056138)
- Mi-T-M Compressor, Air Tank & Pneumatic Tool Parts