Shop All Vacuum Bags
Mi-T-M
Crush-Resistant Vac Hose, 1-1/2" x 10 ft., 15-0207
Mfr # 15-0207
Zoro # G8684706
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 10 ft.
- Width 1-1/2"
- Fits Brand Mi-T-M
- For Use With Mfr. Model Number MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 15-0207
- Zoro # G8684706
- UPC # 016977006761
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Length | 10 ft. |
Width | 1-1/2" |
Hose Length | 10 ft |
Hose Dia. | 1 1/2 in |
Details
Material | Plastic |
Item | Crush-Resistant Vacuum Hose |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV |
Hose Product Grouping | Crush-Resistant Vacuum Hose |
For Vacuum Type | Shop Vacuum |
Color | Black |
Fits Vacuum Brand | Mi-T-M |
Fits Vacuum Models | MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV |
Description
Crush-Resistant Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 10 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Liquid Glass and Surface Cleaner, 1 gal., Yellow, Unscented, Jug, 4 PK (682265)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- SAVOGRAN Tsp-Pf Hvy Dty Clnr 16Oz (10611)
- MI-T-M Upholstery Tool (33-0327)
- MI-T-M Vacuum Inlet Elbow (62-0134)
- MI-T-M Vacuum Bag, Dry, Disposable (19-0222)
- TENNANT Paper Vacuum Bags, Paper/Ply, 10 PK (1067455)
- TOUGH GUY Vacuum Bag, Cotton, Cloth Filter (3ZJL5)
- PROTEAM Vacuum Bag, Dry, Intercept Micro Filter, 10 PK (100291)
- EUREKA / SANITAIRE BAG 3-PACK - F&G, ESP 200, 600, 1400, 1900, 2000, 4000, 5000 Uprights (57695A)
- Mi-T-M Vacuum Bags