Shop All Pneumatic Parts
Mi-T-M
Crevice Tool
Mfr # 33-0412
Zoro # G2889227
original price:
$6.79
5% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MV-900-0GEV, 20X605
- Fits Brand Mi-T-M
- Material Plastic
- Fits Vacuum Models 20X605, MV-900-0GEV
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 33-0412
- Zoro # G2889227
- UPC # 016977014902
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Length | 8 in |
Depth | 1 3/8 in |
For Hose Diameter | 1 1/4 in |
Diameter | 1 1/2 in |
Width | 8 in |
Details
Item | Crevice Tool |
For Use With Mfr. Model Number | MV-900-0GEV, 20X605 |
Fits Brand | Mi-T-M |
Material | Plastic |
Fits Vacuum Models | 20X605, MV-900-0GEV |
Attachment Product Grouping | Crevice Tools |
Fits Vacuum Brand | Mi-T-M |
For Vacuum Type | Canister Vacuum |
For Use With | 20X605 |
Description
Crevice Tools, For Hose Diameter 1 1/4 in, Material Plastic, Length 8 in, Width 8 in, Depth 1 3/8 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models 20X605, MV-900-0GEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2578)
- B B MANUFACTURING 800H075G, Timing Belt, Neoprene, Fiberglass (800H075G)
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (SA25-1A215)
- MAIN FILTER Hydraulic Filter, replaces WIX 51685, Pressure Line, 5 micron, Outside-In (MF0058708)
- MI-T-M Grommet (33-0002)
- MI-T-M High Pressure Pump (3-0241)
- MI-T-M Pump Flange Adapter (38-0051)
- MI-T-M High Pressure Pump Assembly (3-0242)
- MI-T-M Bushing (23-0017)
- MI-T-M Elbow (23-0119)
- ENERPAC UltraHigh Pressure Fitting, Gauge Tee, 38 Cone Side, 25 Cone Gauge Port (43301)
- Mi-T-M Pneumatic Parts