Shop All Vacuum Parts
Mi-T-M
Crevice Tool
Mfr # 33-0326
Zoro # G2282747
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Fits Vacuum Models 20X606, MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
- Fits Brand Mi-T-M
- For Use With Mfr. Model Number MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV, 20X606
- Length 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 33-0326
- Zoro # G2282747
- UPC # 016977003531
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Length | 10 7/8 in |
Width | 10 7/8 in |
For Hose Diameter | 1 1/2 in |
Depth | 1 3/8 in |
Diameter | 1 1/2 in |
Details
Item | Crevice Tool |
For Vacuum Type | Canister Vacuum |
Fits Vacuum Models | 20X606, MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV, 20X606 |
Attachment Product Grouping | Crevice Tools |
Material | Plastic |
Fits Vacuum Brand | Mi-T-M |
For Use With | 20X606 |
Description
Crevice Tools, For Hose Diameter 1 1/2 in, Material Plastic, Length 10 7/8 in, Width 10 7/8 in, Depth 1 3/8 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models 20X606, MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASITE Park Rain Bonnet Receptacle Lid (RBR-32-08-BLACK)
- GOFER PARTS Replacment Vacuum Bag For Nobles/Tennant 1210869 (GVBAG1060)
- TUCKER Carbon Filter 4 Inch x 10 Inch (20009)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X50, Light Absorbency, Pop Up Box, Hydroknit, 8 1/4 in x 16 3/4 in, 176 Sheets, 10 Pack (83550)
- MI-T-M Motor, 1.6 HP (2-0189)
- MI-T-M Latch Assembly (33-0321)
- MI-T-M Power Cord Assembly (32-0707)
- MI-T-M Extension Wand (16-0402)
- MI-T-M Unloader Kit, Seals Only (70-0044)
- MI-T-M Rocker Switch (32-0626)
- STP Armored Autogroup Sales Inc 10160 16 Oz Armor All Protectant (10160)
- Mi-T-M Vacuum Parts