Shop All Air Compressor Parts
Mi-T-M
Crankcase Fill Plub
Mfr # 46-0818
Zoro # G0470499
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mi-T-M
- For Use With Mfr. Model Number AC1-PH65-30G, AC2-PE05-08G, AC2-PH08-08G, AG1-PH65-08G
- Compatible with Brand MiTM
- Compatible with Series Speedaire
- Product Type Crankcase Fill Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 46-0818
- Zoro # G0470499
- UPC # 016977131210
- Country of Origin Italy
- Category Air Compressor Parts
Details
Item | Crankcase Fill Plug |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | AC1-PH65-30G, AC2-PE05-08G, AC2-PH08-08G, AG1-PH65-08G |
Compatible with Brand | MiTM |
Compatible with Series | Speedaire |
Product Type | Crankcase Fill Plug |
Compatible with Manufacturer Part Number | AC1-PH65-30G, AC2-PE05-08G, AC2-PH08-08G, AG1-PH65-08G |
Description
Crankcase Fill Plug, Compatible with Grainger Part Number 1VN91, 1VN92, 4NB84, 4NB86, Product Type Crankcase Fill Plug, Compatible with Manufacturer Part Number AC1-PH65-30G, AC2-PE05-08G, AC2-PH08-08G, AG1-PH65-08G, Compatible with Series Speedaire, Compatible with Brand MiTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Motor, Cap St, 1.5 HP, 1725,115/208-230, 56H (4YU31)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DAYTON AC Gearmotor, 214.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z387)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2159)
- MI-T-M Pump, Flywheel, Speedaire (3-0426)
- MI-T-M Fastener (33-0197)
- INGERSOLL-RAND Element Filter 10 Micron (32012957)
- SPEEDAIRE O-Ring for Metal Bowl, Standard (114X70)
- INDUSTRIAL GOLD 40 Inch Long Universal Compressor Steel Mounting Base, Powder Coated (TP40BKWR)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT15 (EWK-5 EXT WARRANTY KIT)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 1-Phase (2024002100)
- Mi-T-M Air Compressor Parts