Shop All Multi-purpose Air Hoses
Mi-T-M
Coupled Hose Assembly 4000 psi
Mfr # 851-0338
Zoro # G8557473
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GC-3004-4MGH, GC-3504-0MHB, GC-3504-4MGH, GC-4003-3MGH, GP-3500-0MVC
- Coupled Assembly / Bulk Coupled Assembly
- Fits Brand Mi-T-M
- Pneumatic Hose Max. Pressure 4000 psi
- Product Type Hose Assembly, with QC 4000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 851-0338
- Zoro # G8557473
- UPC # 016977005108
- Country of Origin Turkey
- Category Multi-purpose Air Hoses
Details
Item | Hose Assembly |
For Use With Mfr. Model Number | GC-3004-4MGH, GC-3504-0MHB, GC-3504-4MGH, GC-4003-3MGH, GP-3500-0MVC |
Coupled Assembly / Bulk | Coupled Assembly |
Fits Brand | Mi-T-M |
Pneumatic Hose Max. Pressure | 4000 psi |
Product Type | Hose Assembly, with QC 4000 psi |
Description
Hose Assembly, with QC 4000 psi, For Use With Grainger Item Number 3WB72, 3WE16, 3WB90, 1RM75, 4ZZ98, For Use With Mfr. Model Number GC-3004-4MGH, GC-3504-0MHB, GC-3504-4MGH, GC-4003-3MGH, GP-3500-0MVC, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 180 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1800)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48U09A27 (OAN747)
- BRENNAN INDUSTRIES 12MFS-08MP Straight (FS2404-12-08)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/4, PK3 (CB071210)
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0209)
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0270)
- MI-T-M 50 ft Coupled Hose Assembly (15-0166)
- MI-T-M Coupled Hose Assembly (851-0359)
- MI-T-M 3/8" x 25 ft Air Hose 4000 psi (15-0277)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- CONTINENTAL 1/2" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-500)
- Mi-T-M Multi-purpose Air Hoses