Shop All Vacuum Accessories
Mi-T-M
Combination Floor Tool
Mfr # 33-0360
Zoro # G8685205
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 12 in
- Width 12 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Mi-T-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 33-0360
- Zoro # G8685205
- UPC # 016977003524
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Length | 12 in |
Width | 12 in |
For Hose Diameter | 1 1/2 in |
Depth | 1 3/8 in |
Diameter | 1 5/8 in |
Details
Material | Plastic |
Fits Vacuum Brand | Mi-T-M |
For Vacuum Type | Canister Vacuum |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV, 20X606 |
Item | Floor Tools and Nozzles |
For Use With | 20X606 |
Fits Vacuum Models | 20X606, MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV |
Attachment Product Grouping | Floor Tools and Nozzles |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 12 in, Width 12 in, Depth 1 3/8 in, Diameter 1 5/8 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models 20X606, MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Wipers, WetTask Wiping System, 12"x12-1/2", White, PK 6 (KCC06471)
- VIKAN VIKAN Red 16" Ceiling Squeegee (77164)
- 2XL Antibacterial Gym Wipes, Bag, Unscented, White, 4 PK (2XL101)
- THE BRUSH MAN 36” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS336-SPONGE)
- MI-T-M Floor Squeege (33-0410)
- MI-T-M Combination Floor Tool (33-0411)
- MI-T-M Commercial Squeege Tool (33-0359)
- MI-T-M Wand, 2 Piece (16-0391)
- ATRIX Atrix OF992UL ESD Safe Omega Series ULPA Filter Cartridge (OF992UL)
- HTI Long Vacuum Nozzle - 1.5" Diameter (LVT-15)
- BOSCH Vacuum Hose Adapter (VAC003)
- Mi-T-M Vacuum Accessories