Shop All Circuit Breakers
Mi-T-M
Circuit Breaker, 25A
Mfr # 32-0439
Zoro # G9703994
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25A
- For Use With Mfr. Model Number GH-1502-0M10, GH-2003-0M10
- Fits Brand Mi-T-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 32-0439
- Zoro # G9703994
- UPC # 016977089382
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 25A |
For Use With Mfr. Model Number | GH-1502-0M10, GH-2003-0M10 |
Fits Brand | Mi-T-M |
Description
Circuit Breaker, 25A, For Use With Grainger Item Number 3WB94, 3WB96, For Use With Mfr. Model Number GH-1502-0M10, GH-2003-0M10, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 6 18lb Natural/ White Cable Tie 100/BG (AL-06-18-9-C)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206FCHSCWW)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 1 Pole, 120/240V AC (QOU170)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020240)
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- SQUARE D Molded Case Circuit Breaker, HGL Series 80A, 3 Pole, 600V AC (HGL36080)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, B Curve (M9F21125)
- Mi-T-M Circuit Breakers