Shop All Pneumatic Parts
Mi-T-M
Caster Wheel
Mfr # 14-0093
Zoro # G2889385
original price:
$3.83
14% off
new price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MV-900-0GEV
- Fits Brand Mi-T-M
- Fits Vacuum Brand Mi-T-M
- Fits Vacuum Models MV-900-0GEV
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 14-0093
- Zoro # G2889385
- UPC # 016977046583
- Country of Origin China
- Category Pneumatic Parts
Details
Item | Caster Wheel |
For Use With Mfr. Model Number | MV-900-0GEV |
Fits Brand | Mi-T-M |
Fits Vacuum Brand | Mi-T-M |
Fits Vacuum Models | MV-900-0GEV |
For Vacuum Type | Shop Vacuum |
Accessory Type | Caster Wheel |
Description
Caster Wheel, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models MV-900-0GEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 2Am-Ncw-7B Air Motor (2AM-NCW-7B)
- BREEZE Hose Clamp, HT, Liner, No175,410SS, PK10 (HTM 175 L B)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40B32)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 13.75 in OD (BK140)
- MI-T-M Motor, 6 HP (2-0207)
- MI-T-M Fuel Filter (19-0110)
- MI-T-M Latch (33-0416)
- MI-T-M Manifold Block (51-0012)
- MI-T-M Key (43-0072)
- MI-T-M Manifold Block (51-0026)
- DYNABRADE O-Ring, 1024 (01024)
- Mi-T-M Pneumatic Parts