Shop All Chemical Test Strips
Mi-T-M
Cartridge Filter, Paper, Wet/Dry, 7" L
Mfr # A26300
Zoro # G2760476
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Pickup Type Wet/Dry
- Fits Vacuum Models 20X605
- Length 7 in
- Filtration Type Standard
- Filter Product Grouping Cartridge Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # A26300
- Zoro # G2760476
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 7 in |
Width/Diameter | 7 in |
Height | 7 in |
Details
Filter Pickup Type | Wet/Dry |
Fits Vacuum Models | 20X605 |
Filtration Type | Standard |
Filter Product Grouping | Cartridge Filter |
Filter Efficiency | 99% at 1 micron |
Item | Cartridge Filter |
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Fits Vacuum Brand | Dayton |
Filter Reusability | Reusable |
Filter Material | Paper |
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 20X605, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99 Percent at 1 micron, Filter Material Paper, Filter Reusability Reusable, Height 7 in, Length 7 in, Width/Diameter 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Adhering Mat, Blue (SI-1617)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- ARCAIR Box Of 50 Copperclad Pointed 316 12 Electrode (22-033-003)
- PERKIN ELMER Calcium, Lumina Hollow Cathode Lamp (N3050114)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK50 (480009)
- AQUAPHOENIX SCIENTIFIC Test Kit, Sour Tester, Final Fabric pH (TK6723-Z)
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- HYDRION pH Paper Standard Kit Refill, pH 0-6, PK5 (3VDT7)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 (480008)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- Mi-T-M Chemical Test Strips