Shop All Pneumatic Parts
Mi-T-M
Bolt
Mfr # 27-9535
Zoro # G2889251
product price: $0.99
/ea
Sold in multiples of 15 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV
- Fits Brand Mi-T-M
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
- Fits Vacuum Brand Mi-T-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 27-9535
- Zoro # G2889251
- UPC # 016977086381
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Bolt |
For Use With Mfr. Model Number | MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV |
Fits Brand | Mi-T-M |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV |
Fits Vacuum Brand | Mi-T-M |
Accessory Type | Bolt |
Description
Bolt, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 60mm, 303 SS (MSP-60-SS)
- INGERSOLL-RAND Compressor Start Up Kit, Inlet Filter (42661561)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40B15F-7/8)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1" H (BRSRX16FS)
- MI-T-M Tensioner Base (10-0071)
- MI-T-M Float Valve Assembly (850-0238)
- MI-T-M Sheave (10-0077)
- MI-T-M Unloader Kit (8-0493)
- MI-T-M Fuel Nozzle (18-0310)
- MI-T-M Fuse (32-0470)
- SPEEDAIRE Regulator Diaphragm, Standard (114X48)
- Mi-T-M Pneumatic Parts