Shop All Pneumatic Parts
Mi-T-M
Bolt
Mfr # 27-8944
Zoro # G2889260
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV
- Fits Brand Mi-T-M
- Fits Vacuum Brand Mi-T-M
- Fits Vacuum Models MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # 27-8944
- Zoro # G2889260
- UPC # 016977086015
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Bolt |
For Use With Mfr. Model Number | MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV |
Fits Brand | Mi-T-M |
Fits Vacuum Brand | Mi-T-M |
Fits Vacuum Models | MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV |
For Vacuum Type | Shop Vacuum |
Accessory Type | Bolt |
Description
Bolt, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, El, 1.17In (2023-8-10S)
- MIDWEST FASTENER 7/8" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65751)
- AME Pump, Air Hydraulic, Steel Reservoir, 5 qt. (15920)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z700)
- MI-T-M Fuel Tank (12-0126)
- MI-T-M Safety Valve (22-0319)
- MI-T-M Elbow (23-0418)
- MI-T-M Tank Adapter (23-0365)
- MI-T-M Nozzle, 00055 QC (18-0410)
- MI-T-M Float Assembly (22-0317)
- SPEEDAIRE Spent Mandrel Bottle (42VA77)
- Mi-T-M Pneumatic Parts