Shop All Pneumatic Parts
Mi-T-M
Black Nipple, 1 In Close
Mfr # 24-0012
Zoro # G2889008
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GH-2004-1230, GH-3004-1230
- Fits Brand Mi-T-M
- Product Type Black Nipple, 1" Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 24-0012
- Zoro # G2889008
- UPC # 016977240127
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Black Nipple, 1 in Close |
For Use With Mfr. Model Number | GH-2004-1230, GH-3004-1230 |
Fits Brand | Mi-T-M |
Product Type | Black Nipple, 1" Close |
Description
Black Nipple, 1 In. Close, For Use With Grainger Item Number 1TDJ7, 1TDJ8, For Use With Mfr. Model Number GH-2004-1230, GH-3004-1230, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 12# of Teeth (25B12)
- MARATHON 3/4 Hp General Purpose Pump Motor, 3 Phase, 3600 Rpm, KG219 (KG219)
- WEATHERHEAD Fitting 3/8In O-Ring Connector 90 Degree (C5515X6)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-8-8)
- MI-T-M Key (43-0072)
- MI-T-M Ignitor, 12V (850-0426)
- MI-T-M Garden Hose Swivel (23-0001)
- MI-T-M Manifold Block (51-0026)
- MI-T-M High Pressure Pump Assembly (3-0242)
- MI-T-M High Pressure Pump (3-0241)
- WILKERSON Oring (GRP-96-640)
- Mi-T-M Compressor, Air Tank & Pneumatic Tool Parts